Chucking Reamer, 17/32 In, 6 Flute, Cobalt
Mfr # 1433-17/32
Zoro # G6022502
product price: $79.19
/ea
Free Shipping & Returns
Key Features
Size - Decimal
17/32 in - 0.5313
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1433-17/32
Zoro #
G6022502
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
17/32 in - 0.5313
Flute Length
2 in
Shank Dia.
33/64 in
Overall Length
8 in
Size
17/32"
Reamer Size
17/32 in
Dimension Type
Fractional Inch
Size- Decimal
17/32" (0.5313)
Shank Size
0.5312"
Description
Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Fractional Inch, 17/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.