Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 17/32 In., 6 Flute, HSS

  • Mfr # 406-17/32

  • Zoro # G5901524


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
17/32 in - 0.5313
Material - Machining
High Speed Steel
Shank Type - Machining
Taper
Measurement System
Fractional Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
406-17/32
Zoro #
G5901524
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
17/32 in - 0.5313
Flute Length
3 in
Reamer Size
17/32 in
Overall Length
6 7/16 in
Shank Size
MT1
Size- Decimal
17/32" (0.5313)
Dimension Type
Fractional Inch
Size
17/32"
Shank Dia.
MT1

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Taper
Measurement System
Fractional Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Spiral Direction
Neutral
Material
High Speed Steel
Primary Material Application
All Materials
Cutting Direction
Right Hand
Decimal Equivalent
0.5313
Reamer Application
Through Hole
Number of Flutes
6
Shank Type
Morse Taper
Coolant Through
No
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Taper, Fractional Inch, 17/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.