Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 17/32 In., 6 Flute, HSS

  • Mfr # 436-17/32

  • Zoro # G6041856


product price: $74.59
/ea

Key Features

Size - Decimal
17/32 in - 0.5313
Material - Machining
High Speed Steel
Shank Type - Machining
Taper
Measurement System
Fractional Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
436-17/32
Zoro #
G6041856
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
17/32 in - 0.5313
Flute Length
2 in
Size
17/32"
Overall Length
8 in
Size- Decimal
17/32" (0.5313)
Shank Dia.
MT1
Dimension Type
Fractional Inch
Reamer Size
17/32 in
Shank Size
MT1

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Taper
Measurement System
Fractional Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Number of Flutes
6
Material
High Speed Steel
Reamer Application
Through Hole
Shank Type
Morse Taper
Primary Material Application
All Materials
Spiral Direction
Neutral
Coolant Through
No
Decimal Equivalent
0.5313
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Taper, Fractional Inch, 17/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.