Zoro Homepage

Chucking Reamer, 17/64 In, 6 Flute, Cobalt

  • Mfr # 1433-17/64

  • Zoro # G5955092


product price: $40.29
/ea

Key Features

Size - Decimal
17/64 in - 0.2656
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1433-17/64
Zoro #
G5955092
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
17/64 in - 0.2656
Flute Length
1 1/2 in
Shank Size
0.2656"
Reamer Size
17/64 in
Shank Dia.
17/64 in
Size
17/64"
Size- Decimal
17/64" (0.2656)
Dimension Type
Fractional Inch
Overall Length
6 in

Details

Item
Chucking Reamer
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Number of Flutes
6
Reamer Application
Through Hole
Spiral Direction
Neutral
Primary Material Application
All Materials
Decimal Equivalent
0.2656
Material Applications
Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Coolant Through
No
Material
Cobalt
Primary Material Application ISO Code
K, M, N, S1
Shank Type
Straight
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Fractional Inch, 17/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.