Chucking Reamer, 1/8 In., 4 Flute, Cobalt
Mfr # 1435-1/8
Zoro # G5964016
product price: $20.99
/eaKey Features
Size - Decimal
1/8 in - 0.1250
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Spiral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1435-1/8
Zoro #
G5964016
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
1/8 in - 0.1250
Flute Length
7/8 in
Shank Size
0.1250"
Size- Decimal
1/8" (0.1250)
Overall Length
3 1/2 in
Shank Dia.
1/8 in
Dimension Type
Fractional Inch
Size
0.1250"
Reamer Size
1/8 in
Description
Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Fractional Inch, 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.