Chucking Reamer, 1/8 In., 4 Flute, HSS
Mfr # 435L-1/8
Zoro # G5966405
product price: $23.99
/eaKey Features
Size - Decimal
1/8 in - 0.1250
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Spiral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
435L-1/8
Zoro #
G5966405
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
1/8 in - 0.1250
Flute Length
7/8 in
Reamer Size
1/8 in
Dimension Type
Fractional Inch
Size
1/8"
Shank Dia.
7/64 in
Overall Length
3 1/2 in
Size- Decimal
1/8" (0.1250)
Shank Size
0.1190"
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.