Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 1mm, 4 Flute, Cobalt

  • Mfr # 1435-1.0MM

  • Zoro # G5957786


product price: $34.99
/ea

Key Features

Size - Decimal
1.00mm - 0.0394
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1435-1.0MM
Zoro #
G5957786
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
1.00mm - 0.0394
Flute Length
13.00 mm
Overall Length
64.00 mm
Dimension Type
Metric
Size- Decimal
1.00mm (0.0394)
Shank Size
0.0394"
Shank Dia.
1 mm
Size
1.00mm
Reamer Size
1.00 mm

Details

Item
Chucking Reamer
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Reamer Application
Through Hole
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Decimal Equivalent
0.0394
Number of Flutes
4
Shank Type
Straight
Primary Material Application
All Materials
Material
Cobalt
Primary Material Application ISO Code
K, M, N, S1
Material Applications
Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Coolant Through
No
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Metric, 1.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.