Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 21/32 In., 8 Flute, HSS

  • Mfr # 437-21/32

  • Zoro # G5878013


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
21/32 in - 0.6562
Material - Machining
High Speed Steel
Shank Type - Machining
Taper
Measurement System
Fractional Inch
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
437-21/32
Zoro #
G5878013
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
21/32 in - 0.6562
Flute Length
2 1/4 in
Size
21/32"
Size- Decimal
21/32" (0.6562)
Shank Dia.
MT2
Dimension Type
Fractional Inch
Overall Length
9 in
Shank Size
MT2
Reamer Size
21/32 in

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Taper
Measurement System
Fractional Inch
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Material
High Speed Steel
Decimal Equivalent
0.6562
Reamer Application
Through Hole
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Number of Flutes
8
Shank Type
Morse Taper
Coolant Through
No
Primary Material Application
All Materials
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Taper, Fractional Inch, 21/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.