Zoro Homepage

Chucking Reamer, 23/32 In, 8 Flute, Cobalt

  • Mfr # 1433-23/32

  • Zoro # G5916066


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
23/32 in - 0.7188
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1433-23/32
Zoro #
G5916066
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
23/32 in - 0.7188
Flute Length
2 1/4 in
Reamer Size
23/32 in
Shank Dia.
23/32 in
Size
23/32"
Shank Size
0.7188"
Dimension Type
Fractional Inch
Overall Length
8 in
Size- Decimal
23/32" (0.7188)

Details

Item
Chucking Reamer
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
K, M, N, S1
Material Applications
Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Spiral Direction
Neutral
Coolant Through
No
Material
Cobalt
Cutting Direction
Right Hand
Decimal Equivalent
0.7188
Number of Flutes
8
Reamer Application
Through Hole
Shank Type
Straight
Primary Material Application
All Materials
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Fractional Inch, 23/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.