Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 23/32 In., 8 Flute, HSS

  • Mfr # 406-23/32

  • Zoro # G6008073


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
23/32 in - 0.7188
Material - Machining
High Speed Steel
Shank Type - Machining
Taper
Measurement System
Fractional Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
406-23/32
Zoro #
G6008073
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
23/32 in - 0.7188
Flute Length
3 7/8 in
Shank Dia.
MT2
Shank Size
MT2
Reamer Size
23/32 in
Dimension Type
Fractional Inch
Size
23/32"
Overall Length
8 in
Size- Decimal
23/32" (0.7188)

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Taper
Measurement System
Fractional Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Material
High Speed Steel
Decimal Equivalent
0.7188
Number of Flutes
8
Cutting Direction
Right Hand
Primary Material Application
All Materials
Coolant Through
No
Shank Type
Morse Taper
Reamer Application
Through Hole
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Taper, Fractional Inch, 23/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.