Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 2.5mm, 4 Flute, HSS

  • Mfr # 335-2.5MM

  • Zoro # G9182932


product price: $21.39
/ea

Key Features

Size - Decimal
2.50mm - 0.0984
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
335-2.5MM
Zoro #
G9182932
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
2.50mm - 0.0984
Flute Length
22.00 mm
Shank Dia.
2.3 mm
Size- Decimal
2.50mm (0.0984)
Size
2.50mm
Overall Length
60.00 mm
Dimension Type
Metric
Shank Size
0.0984"
Reamer Size
2.50 mm

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Primary Material Application
All Materials
Coolant Through
No
Shank Type
Straight
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Number of Flutes
4
Decimal Equivalent
0.0984
Material
High Speed Steel
Reamer Application
Through Hole
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Metric, 2.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.