Zoro Homepage

Chucking Reamer, 29/32 In, 8 Flute, Cobalt

  • Mfr # 1435-29/32

  • Zoro # G5992752


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
29/32 in - 0.9062
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1435-29/32
Zoro #
G5992752
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
29/32 in - 0.9062
Flute Length
2 5/8 in
Shank Dia.
57/64 in
Size- Decimal
29/32" (0.9062)
Size
29/32"
Overall Length
8 in
Dimension Type
Fractional Inch
Shank Size
0.9062"
Reamer Size
29/32 in

Details

Item
Chucking Reamer
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Decimal Equivalent
0.9062
Primary Material Application ISO Code
H, K, M, N, O, P, S
Number of Flutes
8
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Coolant Through
No
Shank Type
Straight
Reamer Application
Through Hole
Material
Cobalt
Primary Material Application
All Materials
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Fractional Inch, 29/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.