Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 29/32 In., 8 Flute, HSS

  • Mfr # 436-29/32

  • Zoro # G6002866


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
29/32 in - 0.9062
Material - Machining
High Speed Steel
Shank Type - Machining
Taper
Measurement System
Fractional Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
436-29/32
Zoro #
G6002866
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
29/32 in - 0.9062
Flute Length
2 5/8 in
Reamer Size
29/32 in
Size- Decimal
29/32" (0.9062)
Shank Dia.
MT2
Overall Length
10 in
Shank Size
MT2
Dimension Type
Fractional Inch
Size
29/32"

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Taper
Measurement System
Fractional Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Reamer Application
Through Hole
Material
High Speed Steel
Decimal Equivalent
0.9062
Primary Material Application
All Materials
Spiral Direction
Neutral
Coolant Through
No
Shank Type
Morse Taper
Number of Flutes
8
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Taper, Fractional Inch, 29/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.