Zoro Homepage

Chucking Reamer, 2mm, 4 Flute, HSS

  • Mfr # 333-2.0MM

  • Zoro # G9723445


product price: $19.19
/ea

Key Features

Size - Decimal
2.00mm - 0.0787
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
333-2.0MM
Zoro #
G9723445
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
2.00mm - 0.0787
Flute Length
19.00 mm
Size- Decimal
2.00mm (0.0787)
Size
2.00mm
Reamer Size
2.00 mm
Shank Dia.
2 mm
Shank Size
0.0787"
Dimension Type
Metric
Overall Length
54.00 mm

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Spiral Direction
Neutral
Cutting Direction
Right Hand
Primary Material Application
All Materials
Material
High Speed Steel
Decimal Equivalent
0.0787
Number of Flutes
4
Shank Type
Straight
Coolant Through
No
Reamer Application
Through Hole
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Metric, 2.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.