Chucking Reamer, 31/32 In, 8 Flute, Cobalt
Mfr # 1435-31/32
Zoro # G5998255
product price: $212.99
/ea
Free Shipping & Returns
Key Features
Size - Decimal
31/32 in - 0.9688
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Spiral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1435-31/32
Zoro #
G5998255
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
31/32 in - 0.9688
Flute Length
2 5/8 in
Reamer Size
31/32 in
Shank Dia.
31/32 in
Dimension Type
Fractional Inch
Shank Size
0.9688"
Size
31/32"
Overall Length
8 in
Size- Decimal
31/32" (0.9688)
Description
Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Fractional Inch, 31/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.