Zoro Homepage

Chucking Reamer, 3/16 In., 6 Flute, Cobalt

  • Mfr # 1435-3/16

  • Zoro # G5971865


product price: $26.69
/ea

Key Features

Size - Decimal
3/16 in - 0.1875
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1435-3/16
Zoro #
G5971865
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
3/16 in - 0.1875
Flute Length
1 1/8 in
Shank Dia.
3/16 in
Size- Decimal
3/16" (0.1875)
Overall Length
4 1/2 in
Dimension Type
Fractional Inch
Reamer Size
3/16 in
Size
3/16"
Shank Size
0.1875"

Details

Item
Chucking Reamer
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Material
Cobalt
Material Applications
Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Shank Type
Straight
Coolant Through
No
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Primary Material Application
All Materials
Reamer Application
Through Hole
Decimal Equivalent
0.1875
Primary Material Application ISO Code
K, M, N, S1
Number of Flutes
6
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Fractional Inch, 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.