Chucking Reamer, 31/64 In, 6 Flute, Cobalt
Mfr # 1433-31/64
Zoro # G5971341
product price: $61.79
/eaKey Features
Size - Decimal
31/64 in - 0.4844
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1433-31/64
Zoro #
G5971341
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
31/64 in - 0.4844
Flute Length
2 in
Reamer Size
31/64 in
Size- Decimal
31/64" (0.4844)
Shank Dia.
15/32 in
Size
31/64"
Overall Length
8 in
Dimension Type
Fractional Inch
Shank Size
0.4844"
Description
Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Fractional Inch, 31/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.