Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 3/4 In., 8 Flute, HSS

  • Mfr # 435L-3/4

  • Zoro # G5896667


product price: $83.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
3/4 in - 0.7500
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
435L-3/4
Zoro #
G5896667
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
3/4 in - 0.7500
Flute Length
2 1/2 in
Shank Dia.
39/64 in
Dimension Type
Fractional Inch
Size
3/4"
Overall Length
9 1/2 in
Size- Decimal
3/4" (0.7500)
Shank Size
0.6240"
Reamer Size
3/4 in

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Spiral
Cutting Direction - Machining
Left Hand
Finish - Machining
Bright (Uncoated)
Spiral Direction
Left Hand
Cutting Direction
Left Hand
Coolant Through
No
Number of Flutes
8
Reamer Application
Through Hole
Material
High Speed Steel
Decimal Equivalent
0.7500
Primary Material Application
All Materials
Shank Type
Straight
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.