Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 3.5mm, 4 Flute, HSS

  • Mfr # 335-3.5MM

  • Zoro # G5950716


product price: $25.89
/ea

Key Features

Size - Decimal
3.50mm - 0.1378
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
335-3.5MM
Zoro #
G5950716
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
3.50mm - 0.1378
Flute Length
25.00 mm
Size
3.50mm
Size- Decimal
3.50mm (0.1378)
Shank Dia.
3.5 mm
Dimension Type
Metric
Overall Length
73.00 mm
Shank Size
0.1378"
Reamer Size
3.50 mm

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Decimal Equivalent
0.1378
Number of Flutes
4
Primary Material Application
All Materials
Coolant Through
No
Reamer Application
Through Hole
Shank Type
Straight
Material
High Speed Steel
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Metric, 3.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.