Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 3/64 In., 4 Flute, Cobalt

  • Mfr # 1433-3/64

  • Zoro # G5947331


product price: $25.69
/ea

Key Features

Size - Decimal
3/64 in - 0.0469
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1433-3/64
Zoro #
G5947331
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
3/64 in - 0.0469
Flute Length
1/2 in
Reamer Size
3/64 in
Size- Decimal
3/64" (0.0469)
Size
3/64"
Shank Dia.
0.0455 in
Overall Length
2 1/2 in
Dimension Type
Fractional Inch
Shank Size
0.0469"

Details

Item
Chucking Reamer
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Decimal Equivalent
0.0469
Cutting Direction
Right Hand
Coolant Through
No
Material Applications
Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Reamer Application
Through Hole
Shank Type
Straight
Primary Material Application ISO Code
K, M, N, S1
Number of Flutes
4
Material
Cobalt
Primary Material Application
All Materials
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Fractional Inch, 3/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.