Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 3/8 In., 6 Flute, Cobalt

  • Mfr # 1435-3/8

  • Zoro # G5904726


product price: $48.19
/ea

Key Features

Size - Decimal
3/8 in - 0.3750
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1435-3/8
Zoro #
G5904726
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
3/8 in - 0.3750
Flute Length
1 3/4 in
Reamer Size
3/8 in
Shank Size
0.3750"
Size- Decimal
3/8" (0.3750)
Shank Dia.
0.3105 in
Dimension Type
Fractional Inch
Overall Length
7 in
Size
3/8"

Details

Item
Chucking Reamer
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Coolant Through
No
Material
Cobalt
Spiral Direction
Right Hand
Primary Material Application
All Materials
Primary Material Application ISO Code
H, K, M, N, O, P, S
Reamer Application
Through Hole
Shank Type
Straight
Decimal Equivalent
0.3750
Cutting Direction
Right Hand
Number of Flutes
6
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Fractional Inch, 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.