Chucking Reamer, #43, 4 Flutes
Mfr # 333-#43
Zoro # G9723402
product price: $18.29
/eaKey Features
Size - Decimal
#43 - 0.0890
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
333-#43
Zoro #
G9723402
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
#43 - 0.0890
Flute Length
3/4 in
Shank Dia.
5/64 in
Shank Size
0.0890"
Dimension Type
Wire
Size- Decimal
#43 (0.0890)
Reamer Size
#43
Overall Length
2 1/4 in
Size
#43
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Wire, #43
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.