Chucking Reamer, 5/16 In., 6 Flute, HSS
Mfr # 435L-5/16
Zoro # G6010794
product price: $40.19
/eaKey Features
Size - Decimal
5/16 in - 0.3125
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Spiral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
435L-5/16
Zoro #
G6010794
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
5/16 in - 0.3125
Flute Length
1 1/2 in
Reamer Size
5/16 in
Size- Decimal
5/16" (0.3125)
Size
5/16"
Overall Length
6 in
Shank Size
0.2792"
Shank Dia.
17/64 in
Dimension Type
Fractional Inch
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.