Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 5.5mm, 6 Flute, Cobalt

  • Mfr # 1433-5.5MM

  • Zoro # G5913336


product price: $35.89
/ea

Key Features

Size - Decimal
5.50mm - 0.2165
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1433-5.5MM
Zoro #
G5913336
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
5.50mm - 0.2165
Flute Length
32.00 mm
Shank Dia.
5.5 mm
Overall Length
127.00 mm
Size- Decimal
5.50mm (0.2165)
Reamer Size
5.50 mm
Size
5.50mm
Shank Size
0.2165"
Dimension Type
Metric

Details

Item
Chucking Reamer
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Primary Material Application
All Materials
Shank Type
Straight
Reamer Application
Through Hole
Material Applications
Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Material
Cobalt
Decimal Equivalent
0.2165
Cutting Direction
Right Hand
Coolant Through
No
Number of Flutes
6
Spiral Direction
Neutral
Primary Material Application ISO Code
K, M, N, S1
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Metric, 5.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.