Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 5.5mm, 6 Flute, HSS

  • Mfr # 435L-5.5MM

  • Zoro # G6000906


product price: $32.59
/ea

Key Features

Size - Decimal
5.50mm - 0.2165
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
435L-5.5MM
Zoro #
G6000906
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
5.50mm - 0.2165
Flute Length
32.00 mm
Shank Size
0.2075"
Size
5.50mm
Reamer Size
5.50 mm
Shank Dia.
5.2 mm
Size- Decimal
5.50mm (0.2165)
Overall Length
127.00 mm
Dimension Type
Metric

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
Cutting Direction - Machining
Left Hand
Finish - Machining
Bright (Uncoated)
Number of Flutes
6
Reamer Application
Through Hole
Spiral Direction
Left Hand
Coolant Through
No
Decimal Equivalent
0.2165
Primary Material Application
All Materials
Cutting Direction
Left Hand
Shank Type
Straight
Material
High Speed Steel
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Metric, 5.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.