Chucking Reamer, 5/64 In., 4 Flute, HSS
Mfr # 335-5/64
Zoro # G9182826
product price: $20.99
/eaKey Features
Size - Decimal
5/64 in - 0.0781
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Spiral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
335-5/64
Zoro #
G9182826
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
5/64 in - 0.0781
Flute Length
3/4 in
Reamer Size
5/64 in
Overall Length
2 in
Shank Size
0.0781"
Size- Decimal
5/64" (0.0781)
Shank Dia.
5/64 in
Size
5/64"
Dimension Type
Fractional Inch
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, 5/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.