Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 5/8 In., 8 Flute, Cobalt

  • Mfr # 1435-5/8

  • Zoro # G5909845


product price: $89.19
/ea
Free Shipping & Returns

Key Features

Size - Decimal
5/8 in - 0.6250
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1435-5/8
Zoro #
G5909845
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
5/8 in - 0.6250
Flute Length
2 1/4 in
Shank Size
0.6250"
Dimension Type
Fractional Inch
Reamer Size
5/8 in
Size
5/8"
Shank Dia.
0.5615 in
Overall Length
8 in
Size- Decimal
5/8" (0.6250)

Details

Item
Chucking Reamer
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type
Straight
Primary Material Application
All Materials
Number of Flutes
8
Spiral Direction
Right Hand
Decimal Equivalent
0.6250
Primary Material Application ISO Code
H, K, M, N, O, P, S
Reamer Application
Through Hole
Cutting Direction
Right Hand
Coolant Through
No
Material
Cobalt
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Fractional Inch, 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.