Zoro Homepage

Chucking Reamer, 6.5mm, 6 Flute, Cobalt

  • Mfr # 1435-6.5MM

  • Zoro # G5991711


product price: $39.39
/ea

Key Features

Size - Decimal
6.50mm - 0.2559
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1435-6.5MM
Zoro #
G5991711
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
6.50mm - 0.2559
Flute Length
38.00 mm
Dimension Type
Metric
Shank Dia.
6.5 mm
Size
6.50mm
Size- Decimal
6.50mm (0.2559)
Shank Size
0.2559"
Overall Length
152.00 mm
Reamer Size
6.50 mm

Description

Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Metric, 6.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.