Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 6.5mm, 6 Flute, HSS

  • Mfr # 435L-6.5MM

  • Zoro # G5954164


product price: $39.55
/ea

Key Features

Size - Decimal
6.50mm - 0.2559
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
435L-6.5MM
Zoro #
G5954164
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
6.50mm - 0.2559
Flute Length
38.00 mm
Size
6.50mm
Shank Dia.
6.1 mm
Overall Length
152.00 mm
Size- Decimal
6.50mm (0.2559)
Dimension Type
Metric
Shank Size
0.2405"
Reamer Size
6.50 mm

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
Cutting Direction - Machining
Left Hand
Finish - Machining
Bright (Uncoated)
Cutting Direction
Left Hand
Shank Type
Straight
Reamer Application
Through Hole
Number of Flutes
6
Spiral Direction
Left Hand
Material
High Speed Steel
Coolant Through
No
Primary Material Application
All Materials
Decimal Equivalent
0.2559
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Metric, 6.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.