Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 6mm, 6 Flute, Cobalt

  • Mfr # 1433-6.0MM

  • Zoro # G5994877


product price: $34.49
/ea

Key Features

Size - Decimal
6.00mm - 0.2362
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1433-6.0MM
Zoro #
G5994877
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
6.00mm - 0.2362
Flute Length
38.00 mm
Reamer Size
6.00 mm
Overall Length
152.00 mm
Size
6.00mm
Shank Size
0.2362"
Dimension Type
Metric
Shank Dia.
6 mm
Size- Decimal
6.00mm (0.2362)

Details

Item
Chucking Reamer
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Primary Material Application
All Materials
Spiral Direction
Neutral
Cutting Direction
Right Hand
Material
Cobalt
Material Applications
Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Reamer Application
Through Hole
Primary Material Application ISO Code
K, M, N, S1
Shank Type
Straight
Decimal Equivalent
0.2362
Coolant Through
No
Number of Flutes
6
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Metric, 6.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.