Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 7/16 In., 6 Flute, Cobalt

  • Mfr # 1435-7/16

  • Zoro # G5985427


product price: $55.49
/ea

Key Features

Size - Decimal
7/16 in - 0.4375
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1435-7/16
Zoro #
G5985427
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
7/16 in - 0.4375
Flute Length
1 3/4 in
Reamer Size
7/16 in
Shank Dia.
0.373 in
Shank Size
0.4375"
Dimension Type
Fractional Inch
Overall Length
7 in
Size- Decimal
7/16" (0.4375)
Size
7/16"

Details

Item
Chucking Reamer
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Material
Cobalt
Decimal Equivalent
0.4375
Reamer Application
Through Hole
Primary Material Application ISO Code
H, K, M, N, O, P, S
Number of Flutes
6
Primary Material Application
All Materials
Shank Type
Straight
Coolant Through
No
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Fractional Inch, 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.