Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 7.5mm, 6 Flute, HSS

  • Mfr # 335-7.5MM

  • Zoro # G5891417


product price: $34.69
/ea

Key Features

Size - Decimal
7.50mm - 0.2953
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
335-7.5MM
Zoro #
G5891417
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
7.50mm - 0.2953
Flute Length
38.00 mm
Size
7.50mm
Reamer Size
7.50 mm
Shank Dia.
7.5 mm
Dimension Type
Metric
Size- Decimal
7.50mm (0.2953)
Shank Size
0.2953"
Overall Length
111.00 mm

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type
Straight
Decimal Equivalent
0.2953
Coolant Through
No
Number of Flutes
6
Material
High Speed Steel
Primary Material Application
All Materials
Cutting Direction
Right Hand
Reamer Application
Through Hole
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Metric, 7.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.