Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 7mm, 6 Flute, HSS

  • Mfr # 333-7.0MM

  • Zoro # G6022335


product price: $35.75
/ea

Key Features

Size - Decimal
7.00mm - 0.2756
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
333-7.0MM
Zoro #
G6022335
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
7.00mm - 0.2756
Flute Length
38.00 mm
Shank Dia.
7 mm
Dimension Type
Metric
Reamer Size
7.00 mm
Size- Decimal
7.00mm (0.2756)
Shank Size
0.2756"
Size
7.00mm
Overall Length
105.00 mm

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Reamer Application
Through Hole
Material
High Speed Steel
Coolant Through
No
Shank Type
Straight
Primary Material Application
All Materials
Cutting Direction
Right Hand
Number of Flutes
6
Spiral Direction
Neutral
Decimal Equivalent
0.2756
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Metric, 7.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.