Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 8.5mm, 6 Flute, HSS

  • Mfr # 435-8.5MM

  • Zoro # G5936235


product price: $35.49
/ea

Key Features

Size - Decimal
8.50mm - 0.3346
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
435-8.5MM
Zoro #
G5936235
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
8.50mm - 0.3346
Flute Length
38.00 mm
Size- Decimal
8.50mm (0.3346)
Reamer Size
8.50 mm
Shank Size
0.2792"
Overall Length
152.00 mm
Dimension Type
Metric
Shank Dia.
7 mm
Size
8.50mm

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Primary Material Application
All Materials
Spiral Direction
Right Hand
Reamer Application
Through Hole
Cutting Direction
Right Hand
Coolant Through
No
Material
High Speed Steel
Decimal Equivalent
0.3346
Number of Flutes
6
Shank Type
Straight
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Metric, 8.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.