Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 8mm, 6 Flute, Cobalt

  • Mfr # 1435-8.0MM

  • Zoro # G5889913


product price: $47.89
/ea

Key Features

Size - Decimal
8.00mm - 0.3150
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1435-8.0MM
Zoro #
G5889913
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
8.00mm - 0.3150
Flute Length
38.00 mm
Shank Dia.
8 mm
Size- Decimal
8.00mm (0.3150)
Overall Length
152.00 mm
Dimension Type
Metric
Reamer Size
8.00 mm
Size
8.00mm
Shank Size
0.3150"

Details

Item
Chucking Reamer
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Reamer Application
Through Hole
Decimal Equivalent
0.3150
Number of Flutes
6
Shank Type
Straight
Coolant Through
No
Primary Material Application ISO Code
H, K, M, N, O, P, S
Material
Cobalt
Primary Material Application
All Materials
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Metric, 8.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.