Chucking Reamer, 9/64 In., 4 Flute, Cobalt
Mfr # 1435-9/64
Zoro # G6001283
product price: $30.49
/eaKey Features
Size - Decimal
9/64 in - 0.1406
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Spiral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1435-9/64
Zoro #
G6001283
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
9/64 in - 0.1406
Flute Length
1 in
Shank Dia.
0.135 in
Overall Length
4 in
Reamer Size
9/64 in
Dimension Type
Fractional Inch
Shank Size
0.1406"
Size
9/64"
Size- Decimal
9/64" (0.1406)
Description
Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Fractional Inch, 9/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.