Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 9mm, 6 Flute, Cobalt

  • Mfr # 1435-9.0MM

  • Zoro # G5952414


product price: $53.19
/ea

Key Features

Size - Decimal
9.00mm - 0.3543
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1435-9.0MM
Zoro #
G5952414
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
9.00mm - 0.3543
Flute Length
44.00 mm
Overall Length
178.00 mm
Dimension Type
Metric
Size
9.00mm
Size- Decimal
9.00mm (0.3543)
Shank Size
0.3543"
Shank Dia.
9 mm
Reamer Size
9.00 mm

Details

Item
Chucking Reamer
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Decimal Equivalent
0.3543
Cutting Direction
Right Hand
Number of Flutes
6
Primary Material Application ISO Code
H, K, M, N, O, P, S
Reamer Application
Through Hole
Coolant Through
No
Material
Cobalt
Primary Material Application
All Materials
Shank Type
Straight
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Metric, 9.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.