Zoro Homepage

Chucking Reamer, 9mm, 6 Flute, HSS

  • Mfr # 435-9.0MM

  • Zoro # G5888181


product price: $42.79
/ea

Key Features

Size - Decimal
9.00mm - 0.3543
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
435-9.0MM
Zoro #
G5888181
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
9.00mm - 0.3543
Flute Length
44.00 mm
Shank Dia.
7.8 mm
Shank Size
0.3105"
Size
9.00mm
Overall Length
178.00 mm
Size- Decimal
9.00mm (0.3543)
Dimension Type
Metric
Reamer Size
9.00 mm

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Metric, 9.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.