Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, A, 6 Flute, Cobalt

  • Mfr # 1433-A

  • Zoro # G5970176


product price: $29.49
/ea

Key Features

Size - Decimal
A - 0.2340
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Letter
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1433-A
Zoro #
G5970176
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
A - 0.2340
Flute Length
1 1/2 in
Reamer Size
A
Shank Dia.
7/32 in
Overall Length
6 in
Size- Decimal
A (0.2340)
Dimension Type
Letter
Size
A
Shank Size
0.2340"

Details

Item
Chucking Reamer
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Letter
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Primary Material Application
All Materials
Spiral Direction
Neutral
Material Applications
Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Cutting Direction
Right Hand
Number of Flutes
6
Shank Type
Straight
Primary Material Application ISO Code
K, M, N, S1
Material
Cobalt
Reamer Application
Through Hole
Decimal Equivalent
0.2340
Coolant Through
No
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Letter, A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.