Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, A, 6 Flute, Cobalt

  • Mfr # 1435-A

  • Zoro # G5888951


product price: $37.49
/ea

Key Features

Size - Decimal
A - 0.2340
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Letter
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1435-A
Zoro #
G5888951
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
A - 0.2340
Flute Length
1 1/2 in
Dimension Type
Letter
Size- Decimal
A (0.2340)
Shank Dia.
7/32 in
Reamer Size
A
Overall Length
6 in
Shank Size
0.2340"
Size
A

Details

Item
Chucking Reamer
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Letter
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Primary Material Application
All Materials
Decimal Equivalent
0.2340
Cutting Direction
Right Hand
Primary Material Application ISO Code
H, K, M, N, O, P, S
Coolant Through
No
Material
Cobalt
Spiral Direction
Right Hand
Reamer Application
Through Hole
Number of Flutes
6
Shank Type
Straight
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Letter, A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.