Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, C, 6 Flute, HSS

  • Mfr # 435-C

  • Zoro # G5985445


product price: $32.69
/ea

Key Features

Size - Decimal
C - 0.2420
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Letter
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
435-C
Zoro #
G5985445
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
C - 0.2420
Flute Length
1 1/2 in
Size
C
Dimension Type
Letter
Shank Size
0.2329"
Overall Length
6 in
Reamer Size
C
Size- Decimal
C (0.2420)
Shank Dia.
7/32 in

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Letter
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Reamer Application
Through Hole
Shank Type
Straight
Decimal Equivalent
0.2420
Number of Flutes
6
Coolant Through
No
Primary Material Application
All Materials
Material
High Speed Steel
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Letter, C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.