Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, C, 6 Flute, HSS

  • Mfr # 435L-C

  • Zoro # G5935912


product price: $33.19
/ea

Key Features

Size - Decimal
C - 0.2420
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Letter
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
435L-C
Zoro #
G5935912
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
C - 0.2420
Flute Length
1 1/2 in
Overall Length
6 in
Shank Dia.
7/32 in
Size
C
Reamer Size
C
Size- Decimal
C (0.2420)
Shank Size
0.2329"
Dimension Type
Letter

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Letter
Flute Type
Spiral
Cutting Direction - Machining
Left Hand
Finish - Machining
Bright (Uncoated)
Number of Flutes
6
Cutting Direction
Left Hand
Coolant Through
No
Decimal Equivalent
0.2420
Material
High Speed Steel
Reamer Application
Through Hole
Primary Material Application
All Materials
Shank Type
Straight
Spiral Direction
Left Hand
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Letter, C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.