Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, E, 6 Flute, HSS

  • Mfr # 335-1/4

  • Zoro # G6023202


product price: $31.19
/ea

Key Features

Size - Decimal
E - 0.2500
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Letter
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
335-1/4
Zoro #
G6023202
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
E - 0.2500
Flute Length
1 1/2 in
Shank Dia.
1/4 in
Dimension Type
Letter
Reamer Size
E
Overall Length
4 in
Size- Decimal
E (0.2500)
Size
E
Shank Size
0.2500"

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Letter
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Decimal Equivalent
0.2500
Number of Flutes
6
Spiral Direction
Right Hand
Primary Material Application
All Materials
Coolant Through
No
Reamer Application
Through Hole
Material
High Speed Steel
Shank Type
Straight
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Fractional Inch, E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.