Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, G, 6 Flute, HSS

  • Mfr # 333-G

  • Zoro # G5909653


product price: $28.69
/ea

Key Features

Size - Decimal
G - 0.2610
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Letter
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
333-G
Zoro #
G5909653
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
G - 0.2610
Flute Length
1 1/2 in
Shank Dia.
1/4 in
Overall Length
4 1/8 in
Size- Decimal
G (0.2610)
Shank Size
0.2610"
Reamer Size
G
Dimension Type
Letter
Size
G

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Letter
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type
Straight
Reamer Application
Through Hole
Spiral Direction
Neutral
Coolant Through
No
Number of Flutes
6
Material
High Speed Steel
Decimal Equivalent
0.2610
Primary Material Application
All Materials
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Letter, G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.