Chucking Reamer, H, 6 Flute, HSS
Mfr # 333-H
Zoro # G5908287
product price: $34.29
/eaKey Features
Size - Decimal
H - 0.2660
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Letter
Flute Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
333-H
Zoro #
G5908287
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
H - 0.2660
Flute Length
1 1/2 in
Shank Dia.
17/64 in
Reamer Size
H
Overall Length
4 1/8 in
Dimension Type
Letter
Size- Decimal
H (0.2660)
Size
H
Shank Size
0.2660"
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Letter, H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.