Chucking Reamer, I, 6 Flute, Cobalt
Mfr # 1435-I
Zoro # G5946141
product price: $48.29
/eaKey Features
Size - Decimal
I - 0.2720
Material - Machining
Cobalt
Shank Type - Machining
Straight
Measurement System
Letter
Flute Type
Spiral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1435-I
Zoro #
G5946141
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
I - 0.2720
Flute Length
1 1/2 in
Reamer Size
I
Shank Dia.
17/64 in
Shank Size
0.2720"
Dimension Type
Letter
Size
I
Size- Decimal
I (0.2720)
Overall Length
6 in
Description
Chucking Reamer, Cobalt, Bright (Uncoated), Straight, Letter, I
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.