Chucking Reamer, K, 6 Flute, HSS
Mfr # 335-K
Zoro # G6007811
product price: $33.19
/eaKey Features
Size - Decimal
K - 0.2810
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Letter
Flute Type
Spiral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
335-K
Zoro #
G6007811
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
K - 0.2810
Flute Length
1 1/2 in
Size
K
Size- Decimal
K (0.2810)
Reamer Size
K
Overall Length
4 1/4 in
Dimension Type
Letter
Shank Dia.
17/64 in
Shank Size
0.2810"
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Letter, K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.