Chucking Reamer, L, 6 Flute, HSS
Mfr # 333-L
Zoro # G5869744
product price: $28.49
/eaKey Features
Size - Decimal
L - 0.2900
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Letter
Flute Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
333-L
Zoro #
G5869744
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
L - 0.2900
Flute Length
1 1/2 in
Size- Decimal
L (0.2900)
Shank Dia.
9/32 in
Shank Size
0.2900"
Size
L
Reamer Size
L
Overall Length
4 1/4 in
Dimension Type
Letter
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Letter, L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.