Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, L, 6 Flute, HSS

  • Mfr # 435L-L

  • Zoro # G6038033


product price: $43.49
/ea

Key Features

Size - Decimal
L - 0.2900
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Letter
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
435L-L
Zoro #
G6038033
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
L - 0.2900
Flute Length
1 1/2 in
Dimension Type
Letter
Size
L
Overall Length
6 in
Size- Decimal
L (0.2900)
Shank Dia.
17/64 in
Shank Size
0.2792"
Reamer Size
L

Details

Item
Chucking Reamer
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Letter
Flute Type
Spiral
Cutting Direction - Machining
Left Hand
Finish - Machining
Bright (Uncoated)
Cutting Direction
Left Hand
Spiral Direction
Left Hand
Coolant Through
No
Material
High Speed Steel
Reamer Application
Through Hole
Number of Flutes
6
Decimal Equivalent
0.2900
Shank Type
Straight
Primary Material Application
All Materials
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, M, N, O, P, S

Description

Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Letter, L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.