Chucking Reamer, M, 6 Flute, HSS
Mfr # 435L-M
Zoro # G6022931
product price: $45.29
/eaKey Features
Size - Decimal
M - 0.2950
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Measurement System
Letter
Flute Type
Spiral
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
435L-M
Zoro #
G6022931
UPC #
-
Country of Origin
United States
Dimensions
Size - Decimal
M - 0.2950
Flute Length
1 1/2 in
Reamer Size
M
Size- Decimal
M (0.2950)
Size
M
Shank Dia.
17/64 in
Overall Length
6 in
Dimension Type
Letter
Shank Size
0.2792"
Description
Chucking Reamer, High Speed Steel, Bright (Uncoated), Straight, Letter, M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.